CUTLINE 863196 CARBIDE BURR MOD G SHARP OGIVE CROSSCUT 6X13-3
Carbide Bur
See technical informationSee documentsReferences
GISS Cutline:863196
Rubix:216A9230
EAN:3660338178061


Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | pointed tree |
| Total length | 45 mm |
Documents
Product details : CUTLINE 863196 CARBIDE BURR MOD G SHARP OGIVE CROSSCUT 6X13-3
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR G 6x13-3 TREE-DOUBLE
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | pointed tree |
| Total length | 45 mm |
| Head diameter | 3 mm |
| Scope of application | universal |
| Capacity length | 13 mm |
Show UNSPSC/ECL@SS
£ 19.48 excl. VAT
/ Each
£ 23.38 incl. VAT
- Usually arrives within 14 working days