References
ATA Garryson:T1400D
Rubix:8984042


Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | cylinder |
| Total length | 50 mm |
Documents
Product details : T1400D GARYSON BUR
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | cylinder |
| Total length | 50 mm |
| Head diameter | 6 mm |
| Capacity length | 19 mm |
Show UNSPSC/ECL@SS
£ 27.78 excl. VAT
/ Each
£ 33.34 incl. VAT
- Usually arrives within 14 working days