References
Bahco:C1020S06
Rubix:401A7038
Manufacturer :C1020S06
EAN:7314150501403




Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | cylindrical round head |
| Total length | 63 mm |
Product details : BAHCO C1020S06 TC ROT BURR BALL NOS CYL-STEEL
Burr cut style designed for machining stainless steels
For high stock removal on stainless steel components
Generates production savings by reduced downtime
Reduced heat build-up at the cutting edge and workpiece
35% more stock removal compared to conventional burr geometry
Deburring of surfaces with round edges and surfaces
Indispensable tool, used in many industrial sectors like aviation, construction, marine, aerospace, foundries, etc.
Used to deburr irregular objects or to complete finishing work inside a confined space
Number of teeth is indicated in addition to the type of cut for each rotary burr
Type of cut: Steel
DIN: WRC
Stock standard: X = yes
For high stock removal on stainless steel components
Generates production savings by reduced downtime
Reduced heat build-up at the cutting edge and workpiece
35% more stock removal compared to conventional burr geometry
Deburring of surfaces with round edges and surfaces
Indispensable tool, used in many industrial sectors like aviation, construction, marine, aerospace, foundries, etc.
Used to deburr irregular objects or to complete finishing work inside a confined space
Number of teeth is indicated in addition to the type of cut for each rotary burr
Type of cut: Steel
DIN: WRC
Stock standard: X = yes
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | cylindrical round head |
| Total length | 63 mm |
| Head diameter | 9.6 mm |
| Scope of application | steel |
| Capacity length | 19 mm |
| Type of cut | steel (10/5 tpi) |
Show UNSPSC/ECL@SS
£ 24.65 excl. VAT
/ Each
£ 29.58 incl. VAT
- Delivery usually within ( 14 ) days