Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Universal joint
FACOM UNIVERSAL JOINT NG.240A
FACOM UNIVERSAL JOINT NG.240A
Cardan impact 1" 1/2
References
facom:
NG.240A
rubix:
1239914
ean:
3148516583390
Technical specifications
Square drive adapter
1''1/2
''
See all Specifications
Product details
Technical specifications
Product details : FACOM UNIVERSAL JOINT NG.240A
Cardan impact 1" 1/2
- For your safety, use the impact gimbal with the appropriate rings and pins.
Technical specifications
Attributes
Logistic Weight
4212
g
Packaged dimensions (D x W x H)
180
x
85
x
85
mm
Package weight
4212
g
Square drive adapter
1''1/2
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
536.12
excl. VAT
/
Each
£
643.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 01542020 1/4DR X NO10 UNIFLEX SPLINE SOCKET 402ASP10=5/16
FACOM R.3/8F 1/4SD 12 PNT HINGE SKT 3/8A/F
STAHLWILLE 13020000 510 UNIVERSAL JOINT 1/2 INCH DRIVE
BAHCO 6966 1/4IN SQUARE DRIVE UNIVERSAL JOINT 35MM
BRITOOL EXPERT JOINT 3/4 INCH
STAHLWILLE 15020000 561 UNIVERSAL JOINT 3/4 INCH DRIVE
FACOM R.11/32F 1/4SD 12PNT HING SKT 11/32A/F
GEDORE 1DR IMPACTUNIVJOINT KB 2195
STAHLWILLE 02070008 UNIFLEX TORX SOCKET 3/8SD E8
ROEBUCK 3/8 INCH DRIVE UNIVERSAL JOINT IMPACT
STAHLWILLE 01140007 1/4 INCH DRIVE X 7MM UNIFLEX BI-HEX SOCKET
FACOM UNIVERSAL JOINT NK.240A
ROEBUCK UNIVERSAL SQUARE DRIVE ADAPTER '' 1/4 865365
14MM X 3/8 HINGED SKT
ROEBUCK UNIVERSAL SQUARE DRIVE ADAPTER '' 1/2 865366