Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Universal joint
BAHCO 6966 1/4IN SQUARE DRIVE UNIVERSAL JOINT 35MM
BAHCO 6966 1/4IN SQUARE DRIVE UNIVERSAL JOINT 35MM
Cardan piece 6966
References
bahco:
6966
rubix:
120A6689
ean:
7314151089986
Technical specifications
Square drive adapter
1/4"
''
See all Specifications
Product details
Technical specifications
Product details : BAHCO 6966 1/4IN SQUARE DRIVE UNIVERSAL JOINT 35MM
Cardan piece 1/4 ". High-alloy quality steel. Polished high-gloss. ISO 3316/1174. DIN 3122/3123/3120; UNE 16511.
Technical specifications
Attributes
Logistic Weight
20
g
Square drive adapter
1/4"
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.19
excl. VAT
/
Each
£
31.43
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
"STAHLWILLE 01542016 1/4 DR X NO8 UNIFLEX SPLINE SOCKET 402ASP.8=1/4"""
FACOM R.7/32F 1/4SD 12PNT HINGE SKT 7/32A/F
FACOM R.3/16F 1/4SD 12PNT HINGE SKT 3/16A/F
GEDORE 3095
GEDORE 1/4IN EXT BAR 148MM 2090-KR-6
FACOM S.240A S UNIVERSAL JOINT 1/2 INCH DRIVE 240A
FACOM R.1/4F 1/4SD 12 PNT HINGE SKT 1/4 A/F
16MM X 3/8 HINGED SKT
BRITOOL EXPERT JOINT 3/4 INCH
STAHLWILLE 01140006 1/4 INCH DRIVE X 6MM UNIFLEX BI-HEX SOCKET
STAHLWILLE 12020000 428 UNIVERSAL JOINT 3/8 INCH DRIVE
STAHLWILLE 1540024 1/4 INCH DRIVE X 3/8 UNIFLEX BI-HEX SOCKET
19MM X 3/8 HINGED SKT
BAHCO K8167S POWER UNIVERSAL JOINT 1/2
BRITOOL EXPERT UNIVERSAL JOINT 3/8 INCH