Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Universal joint
16MM X 3/8 HINGED SKT
16MM X 3/8 HINGED SKT
Socket
References
stahlwille:
02040016
rubix:
80003753
ean:
4018754002528
Technical sheet / Technical file
Product details
Technical specifications
Product details : 16MM X 3/8 HINGED SKT
Technical specifications
Attributes
Model
47
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.79
excl. VAT
/
Each
£
58.55
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STAHLWILLE UNIFLEX TORX SOCKET 3/8SD E10 02070010
BAHCO K8967S K8967S BAHCO EXTENSION SOCKET 3/4IN 96MM LONG
FACOM UNIVERSAL JOINT NK.240A
FACOM UNIVERS JOINT K.240A
ROEBUCK 1/4DRV UNIVERSAL JOINT ABH1UJ 10
STAHLWILLE 03040010 1/2 INCH DRIVE X 10MM HEX UNIFLEX SOCKET
ROEBUCK UNIVERSAL SQUARE DRIVE ADAPTER '' 1/2 865366
STAHLWILLE 02040017 3/8 D 17MM UNI. SKT
GEDORE 3/4 UNIVERSAL JOINT 3295
STAHLWILLE 03040018 1/2 INCH DRIVE X 18MM HEX UNIFLEX SOCKET
ROEBUCK UNIVERSAL JOINT 3/8 INCH DRIVE
GEDORE KB1995 UNIVERSAL JOINT
ROEBUCK UNIVERSAL SQUARE DRIVE ADAPTER '' 1/4 865365
GEDORE 1DR IMPACTUNIVJOINT KB 2195
FACOM R.1/2F 1/4SD 12 PNT HINGE SKT 1/2 A/F