SPARTEX SLEDGEHAMMER 4 KG ASH HANDLE LENGTH 900MM 845626

Club hammer 4kg torque handled ash

See technical informationSee documents

References

Spartex:845626
Rubix:209A8267
EAN:3660338080210
Sledgehammer 4 kg ash handle Length mm 900

Technical specifications

Typesledgehammer
Section70 mm
Length900 mm
See all Specifications

Documents

Product details : SPARTEX SLEDGEHAMMER 4 KG ASH HANDLE LENGTH 900MM 845626


Hardened on striking head. .
Ash handle. .
Made in France.

Strengths

Carbon Steel, induction hardening

Technical specifications


Attributes
Typesledgehammer
Section70 mm
Length900 mm
Weight4000 g
Diameter70 mm
Shaperectangular
Handleash
Head length145 mm
£ 68.48 excl. VAT
/ Each
£ 82.18 incl. VAT
  • Usually arrives within 14 working days