THOR 238898SP THOR SUPER PLASTIC PEAR SHAPED MALLET
Thor Super Mallet
See technical informationSee documentsReferences
Thor Hammer:23-8898SP
Rubix:215697B
EAN:5012936088989

Documents
Product details : THOR 238898SP THOR SUPER PLASTIC PEAR SHAPED MALLET
Ultra high molecular weight polythene mallet heads, suitable for high impact applications. With solid wooden shafts.
Strengths
Mallet head manufactured from Ultra-high molecular weight Polythene and provides high impact, durability and high abrasive resistance
Resistant to corrosion and most chemicals and will not fracture splinter or delaminate
Resistant to corrosion and most chemicals and will not fracture splinter or delaminate
Technical specifications
Attributes
| Type | mallet |
|---|---|
| Length | 280 mm |
| Weight | 225 g |
| Diameter | 50 mm |
| Material | plastic head/wood handle |
Show UNSPSC/ECL@SS
£ 19.78 excl. VAT
/ Each
£ 23.74 incl. VAT
- Usually arrives within 14 working days
