References
Draper:70482
Rubix:382A6201
Manufacturer :70482
EAN:5059482016127

Product details : DRAPER 70482 LOCKSMITHS HAMMER 300G HICKORY
This quality crafted 300g engineers hammer has a genuine hickory handle. Manufactured to DIN 1041, it has a drop forged hammer head made from high-quality carbon steel with a black lacquered finish and polished peen and face. Beneath the head is a strong overstrike collar to help protect the handle from damaging overstrike.
Technical specifications
Attributes
| Type | locksmith's hammer |
|---|---|
| Length | 300 mm |
| Weight | 300 g |
| Handle | hickory |
| Material | carbon steel hammer head; hickory handle |
Show UNSPSC/ECL@SS
£ 9.66 excl. VAT
/ Each
£ 11.59 incl. VAT
- Delivery usually within ( 7 ) days
