References
Roebuck:5073357
Rubix:2525702
EAN:3660338516924

Documents
Product details : ROEBUCK JOINER'S HAMMER 25MM FACE
Polished striking surface. Carbon steel head 1055. Hickory handle.
Technical specifications
Attributes
| Type | joiner's hammer |
|---|---|
| Section | 25 mm |
| Length | 300 mm |
| Weight | 312 g |
| Handle | walnut |
| Head length | 106.6 mm |
Show UNSPSC/ECL@SS
£ 15.55 excl. VAT
/ Each
£ 18.66 incl. VAT
- Usually arrives within 14 working days
