References
Draper Expert:21284
Rubix:381A9295
Manufacturer :21284
EAN:5010559212842




Product details : DRAPER EXPERT 21284 CLAW HAMMER SOLID STEEL 560G
This solid forged claw hammer is made from hardened and tempered fine-grain high carbon steel. The head and shaft is finely polished and lacquered for corrosion protection. The specially designed anti-vibration shaft has a shock-absorbing, comfortable anti-slip rubber grip.
Technical specifications
Attributes
| Type | nail puller |
|---|---|
| Length | 348 mm |
| Weight | 560 g |
| Shape | round |
| Handle | anti-vibration handle/grip with non-slip, shock-absorbing grip (rubber), double-injection pp/tpr |
| Material | fine-grain carbon steel (quenched and tempered); pp/tpr handle/grip |
Show UNSPSC/ECL@SS
£ 27.49 excl. VAT
/ Each
£ 32.99 incl. VAT
- Delivery usually within ( 7 ) days
