THOR 76710VF REPLACEMENT SOFT GREY PLASTIC FACE

Thor Replacement Face

See technical informationSee documents
References
Thor Hammer:76-710VF
Rubix:211752
EAN:5012936671051
brand logo
Technical specifications
Documents

Product details : THOR 76710VF REPLACEMENT SOFT GREY PLASTIC FACE


For the Thorex nylon faced and Thorace hammers. Easy to change, simply screw in. The striking faces are colour coded to allow easy identification of material type and hardness. Grey: Soft PVC shore A63-73. Will not mark finished surfaces.

Strengths

Soft Grey PVC face
For light assembly work
Faces are designed to wear and to be replaced by hand.
All faces are one piece moulded
No metal pegs or inserts to damage the workpiece when worn

Applications

Ideal for flat pack furniture assembly and woodworking

Technical specifications


Attributes
Weight24 g
Diameter44 mm
Materialnylon striking material / pvc face
Show UNSPSC/ECL@SS
£ 1.99 excl. VAT
/ Each
£ 2.39 incl. VAT
  • In stock: Next day delivery