References
Stanley:STST81681-1
Rubix:212A4818
EAN:3253561816819

Technical specifications
| Number of compartments | 22 |
|---|---|
| Storage volume | 3.28 l |
| Permissible load | 1.7 kg |
Product details : STANLEY STST81681-1 ESSENTIALS 14IN ORGANIZER
Strengths
•A 14” organiser with 22 compartments as well as removable dividers for the customisable organisation of small parts and accessories
Round compartment edges makes it easier to remove small parts that can be tricky to remove
Built in ruler for quick and easy on-site measurements
High-impact, polypropylene construction for added durability and protection
Round compartment edges makes it easier to remove small parts that can be tricky to remove
Built in ruler for quick and easy on-site measurements
High-impact, polypropylene construction for added durability and protection
Technical specifications
Attributes
| Number of compartments | 22 |
|---|---|
| Storage volume | 3.28 l |
| Permissible load | 1.7 kg |
| Colour | black |
| Number of boxes | 1 |
| Material | polypropylene (lid);plastic (latch, hinge) |
| Number of elements | 1 |
Show UNSPSC/ECL@SS
£ 9.32 excl. VAT
/ Each
£ 11.18 incl. VAT
- Delivery usually within ( 7 ) days




