MILWAUKEE 4932464082 PACKOUT ORGANISER CASE


PACKOUT™ organiser

References
milwaukee:4932464082
rubix:265A3544
ean:4058546220273
brand logo
brand logo
Technical specifications
Number of compartments10
Width500 mm
Length386 mm
See all Specifications

Product details : MILWAUKEE 4932464082 PACKOUT ORGANISER CASE


Part of the PACKOUT™ modular storage system.
Constructed with impact resistant polymers for jobsite durability.
The interior features 10 removable & mountable bins that can be mounted onto common jobsite materials for easy access.
IP65 rated weather seal to keep out rain and jobsite debris.

Technical specifications


Attributes
Number of compartments10
Width500 mm
Length386 mm
Depth117 mm
ColourBlack
Number of boxes1
MaterialPolymer
Number of elements10
Show UNSPSC/ECL@SS
£ 52.20 excl. VAT
/ Each
£ 62.64 incl. VAT
  • Usually arrives within 14 working days