Compartment Organiser
Number of compartments | 10 |
---|---|
Storage volume | 0.5 l |
Permissible load | 1 kg |
Number of compartments | 10 |
---|---|
Storage volume | 0.5 l |
Permissible load | 1 kg |
Colour | black |
Number of boxes | 1 |
Material | polypropylene (lid);plastic (latch, hinge) |
Number of elements | 1 |
Usually arrives within 14 working days