References
Roebuck:886493
Rubix:222A5143
EAN:3660338399138

Documents
Product details : ROEBUCK 886493 CARTRIDGE ROLL 6 X 25 MM P60
AOX Cartridge roll
Strengths
Excellent solution for getting into small spaces or intricate areas where other abrasive shapes cannot reach. Premium aluminium oxide abrasive grain provides a good cut-rate and product life on multi-purpose applications.
Applications
Steel and metal alloys
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Width | 6 mm |
| Diameter | 6 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 0.35 excl. VAT
/ Each
£ 0.42 incl. VAT
- Usually arrives within 14 working days
