NORTON 66261128990 SPE ZPE 13 X 38 X 3 P80 R920 NOR C80 PACK 50


BLAZE -Specialities rtridge roll/ Pencils

References
norton:66261128990
rubix:80876706
brand logo
brand logo
Technical specifications
Length38 mm
Diameter13 mm
See all Specifications

Product details : NORTON 66261128990 SPE ZPE 13 X 38 X 3 P80 R920 NOR C80 PACK 50


The Best choice for hard-to-grind materials, stainless steel,cobalt, inconel and titanium.
Used on inside surfaces and corners where other abrasive shapes cannot reach and dressing fillet weld seams on metal structures. Typically these are used on high-speed air grinders and are always mounted on a mandrel. Ideal for flash removal, polishing, or removing machine tool marks, and edge breaking.
A compact, lightweight, handheld tool for mandrel-mounted abrasive products that allows for better control than larger die grinders and is a must for any detail work on small parts.
Cartridge and Spiral rolls are strips of abrasive cloth rolled and glued to form a solid shape that is designed to break down during use and reveal the next layer of abrasive. Easy to control and to replace due to special mandrel.
Cartridge roll/ Pencils - Norton BLAZE - 13x38x3mm Gr80

Strengths

Ceramic alumina grain for the highest productivity of all rolls, with faster cut rate and long life
Grinding aid provides a cooler cut and reduced loading and glazing on hard to grind materials stainless steel, cobalt, inconel and titanium
Improved bond system retains the grain for longer, helping you get more use from just one product
Strong backing provides excellent durability even under tough pressure and wears evenly

Applications

Sanding

Technical specifications


Attributes
Length38 mm
Diameter13 mm
Grain80
TypeCartridge & Spiral Roll
Show UNSPSC/ECL@SS
£ 77.64 excl. VAT
/ Each
£ 93.17 incl. VAT
  • Usually arrives within 14 working days