References
Roebuck:886359
Rubix:222A5146
EAN:3660338397929

Documents
Product details : ROEBUCK 886359 CARTRIDGE ROLL 6 X 38 MM P60
AOX Cartridge roll
Strengths
Designed for deburring ferrous and non-ferrous materials
Applications
Application such as general deburring, blending and polish
Technical specifications
Attributes
| Length | 38 mm |
|---|---|
| Width | 6 mm |
| Diameter | 6 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 0.52 excl. VAT
/ Each
£ 0.62 incl. VAT
- Usually arrives within 14 working days
