ROEBUCK 886496 CARTRIDGE ROLL 10 X 25 MM P60


Cartridge roll

References
roebuck:886496
rubix:222A5149
ean:3660338399169
brand logo
brand logo
Technical specifications
Length25 mm
Width10 mm
Diameter10 mm
See all Specifications

Product details : ROEBUCK 886496 CARTRIDGE ROLL 10 X 25 MM P60


AOX Cartridge roll

Strengths

Excellent solution for getting into small spaces or intricate areas where other abrasive shapes cannot reach. Premium aluminium oxide abrasive grain provides a good cut-rate and product life on multi-purpose applications.

Applications

Steel and metal alloys

Technical specifications


Attributes
Length25 mm
Width10 mm
Diameter10 mm
Grain50
Show UNSPSC/ECL@SS
£ 0.82 excl. VAT
/ Each
£ 0.98 incl. VAT
  • In stock: Next day delivery