Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive pencils
Abrasive reel for pencil
ROEBUCK 886366 CARTRIDGE ROLL 13 X 38 MM P80
ROEBUCK 886366 CARTRIDGE ROLL 13 X 38 MM P80
Abrasives
References
roebuck:
886366
rubix:
222A5160
ean:
3660338397998
Technical specifications
Length
38
mm
Width
13
mm
Diameter
13
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 886366 CARTRIDGE ROLL 13 X 38 MM P80
AOX Cartridge roll
Strengths
Designed for deburring ferrous and non-ferrous materials
Applications
Application such as general deburring, blending and polish
Technical specifications
Attributes
Length
38
mm
Width
13
mm
Diameter
13
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.77
excl. VAT
/
Each
£
0.92
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Check our products from related categories
ROEBUCK 886369 CARTRIDGE ROLL 19 X 38 MM P80
NORTON 66261128990 SPE ZPE 13 X 38 X 3 P80 R920 NOR C80 PACK 50
ROEBUCK 886494 CARTRIDGE ROLL 6 X 25 MM P80
ROEBUCK 886367 CARTRIDGE ROLL 13 X 38 MM P120
ROEBUCK 886364 CARTRIDGE ROLL 10 X 38 MM P120
ROEBUCK 886499 CARTRIDGE ROLL 13 X 25 MM P60
FLEXOVIT 63642562299 CARTRIDGE ROLL 13X38X3.2MM R265 P80 PACK 100
ROEBUCK 886500 CARTRIDGE ROLL 13 X 25 MM P80
ROEBUCK 886496 CARTRIDGE ROLL 10 X 25 MM P60
ROEBUCK 886360 CARTRIDGE ROLL 6 X 38 MM P80
ROEBUCK 886501 CARTRIDGE ROLL 13 X 25 MM P120
FLEXOVIT 63642562295 CARTRIDGE ROLL 10X38X3.2MM R265 P80 PACK 100
ROEBUCK 886498 CARTRIDGE ROLL 10 X 25 MM P120
ROEBUCK 886493 CARTRIDGE ROLL 6 X 25 MM P60
FLEXOVIT 63642562287 CARTRIDGE ROLL 6X38X3.2MM R265 P80 PACK 100