ROEBUCK 886500 CARTRIDGE ROLL 13 X 25 MM P80


Cartridge roll

References
roebuck:886500
rubix:222A5157
ean:3660338399206
brand logo
brand logo
Technical specifications
Length25 mm
Width13 mm
Diameter13 mm
See all Specifications

Product details : ROEBUCK 886500 CARTRIDGE ROLL 13 X 25 MM P80


AOX Cartridge roll

Strengths

Excellent solution for getting into small spaces or intricate areas where other abrasive shapes cannot reach. Premium aluminium oxide abrasive grain provides a good cut-rate and product life on multi-purpose applications.

Applications

Steel and metal alloys

Technical specifications


Attributes
Length25 mm
Width13 mm
Diameter13 mm
Grain80
Show UNSPSC/ECL@SS
£ 0.60 excl. VAT
/ Each
£ 0.72 incl. VAT
  • Usually arrives within 14 working days