KNIPEX 002072V02 KNIPEX PLIERS SET IN BELT TOOL POUCH 160MM
Mini pliers set
See technical informationSee documentsReferences
Knipex:00 20 72 V02
Rubix:2523702
EAN:4003773075851

Documents
Product details : KNIPEX 002072V02 KNIPEX PLIERS SET IN BELT TOOL POUCH 160MM
00 20 72 V02 Mini pliers set
Tool bag made from durable polyester fabric, with hook-and-loop fastener and belt clip. Dimensions (W x H x D): 75 x 180 x 55 mm. self-service card/blister.
Content: 1 x 87 01 150 Knipex Cobra® High-Tech Water Pump Pliers (150 mm), 1 x 74 01 160 KNIPEX High Leverage Diagonal Cutter (160 mm),
Tool bag made from durable polyester fabric, with hook-and-loop fastener and belt clip. Dimensions (W x H x D): 75 x 180 x 55 mm. self-service card/blister.
Content: 1 x 87 01 150 Knipex Cobra® High-Tech Water Pump Pliers (150 mm), 1 x 74 01 160 KNIPEX High Leverage Diagonal Cutter (160 mm),
Dimensions (W x H x D): 70 x 170 x 50 mm. Attractive cardboard packaging with Euro standard perforation. Tool bag made of tough polyester fabric, with hook-and-loop fastener and belt loop.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 195x105x30 mm |
|---|---|
| Logistic Weight | 390 g |
| Number of elements | 2 |
| Type | mini pliers set |
Show UNSPSC/ECL@SS
£ 58.74 excl. VAT
/ Each
£ 70.49 incl. VAT
- Delivery usually within ( 14 ) days