References
Knipex:00 19 55 S5
Rubix:265A8474
EAN:4003773082613
Product details : KNIPEX 001955S5 PLIER COBRA SET KULT 430MM
The KNIPEX Cobra® are the legendary high-tech water pump pliers from KNIPEX
With their extremely strong self-locking effect, they allow energy-saving work without slipping on the workpiece
Now available as a set in different sizes in our durable tool rolls with matching motif embroidery
High-quality roll-up bag made from durable polyester fabric
With hook-and-loop fastener
Equipped with KNIPEX Cobra® high-tech water pump pliers in five different lengths from 125 to 300 mm
Dimensions, open (L x H): 430 x 325 mm
Technical specifications
Attributes
| Type | knipex 001955s5 plier cobra set kult 430mm |
|---|
Show UNSPSC/ECL@SS
£ 169.95 excl. VAT
/ Each
£ 203.94 incl. VAT
- In stock: Next day delivery


