References
Knipex:00 20 72 V04
Rubix:388A3076
EAN:4003773078920
Product details : KNIPEX 002072V04 KNIPEX PLIERS SET IN BELT TOOL POUCH 160MM
Tool bag made from durable polyester fabric, with hook-and-loop fastener and belt clip
Dimensions (W x H x D): 75 x 180 x 55 mm
Technical specifications
Attributes
| Type | knipex 002072v04 knipex pliers set in belt tool pouch 160mm |
|---|
Show UNSPSC/ECL@SS
£ 83.18 excl. VAT
/ Each
£ 99.82 incl. VAT
- Delivery usually within ( 14 ) days
