IRWIN VISE GRIP PRO-PLIERS 3 PIECE SET
Irwin Professional Plier Set
See technical informationSee documentsReferences
Irwin:10505483
Rubix:2001656
EAN:5706915054835
Documents
Product details : IRWIN VISE GRIP PRO-PLIERS 3 PIECE SET
Chromium nickel steel constructed jaws giving improved durability and designed for maximum gripping strength. It also features Moulded ProTouch grips for added comfort with less hand fatigue. Great for use on wires.
Strengths
Manufactured from chromium-nickel steel for improved durability and long life operation
The ergonomically designed bi-material handle provides a comfortable and firm grip
Machined jaws for maximum gripping strength
Combination pliers - ideal for gripping and cutting
Diagonal Piano wire cutting pliers - ideal for cutting copper wire, aluminium and piano wire
Slim line design with a high precision finish
The ergonomically designed bi-material handle provides a comfortable and firm grip
Machined jaws for maximum gripping strength
Combination pliers - ideal for gripping and cutting
Diagonal Piano wire cutting pliers - ideal for cutting copper wire, aluminium and piano wire
Slim line design with a high precision finish
Applications
Gripping
Twisting
Cutting
Twisting
Cutting
Technical specifications
Attributes
| Number of elements | 3 |
|---|---|
| Type | pro-pliers |
Show UNSPSC/ECL@SS
£ 47.36 excl. VAT
/ Each
£ 56.83 incl. VAT
- In stock: Next day delivery


