Filter Options
CATEGORIES
  • Case of tapered HSS drill bits (8)
  • Brand
  • Dewalt
    (1)
  • Facom
    (1)
  • G&J Hall
    (2)
  • Milwaukee
    (2)
  • Roebuck
    (2)
  • 8 Product(s) with 8 variant(s):

    Relevance
    brand logobrand logo
    • roebuck:853472
    • rubix:216A5666
    • ean:3660338095726
    brand logo
    • Number of elements3
    • Range4 to 12 / 4 to 20 / 4 to 30 mm
    £ 106.60 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • roebuck:853465
    • rubix:216A5665
    • ean:3660338095672
    brand logo
    • Number of elements3
    • Range4 to 12 / 4 to 20 / 4 to 30 mm
    £ 94.30 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • dewalt:DT5923-QZ
    • rubix:122A3117
    • ean:5011402374175
    brand logo
    • Number of elements19
    • Range1 to 10
    £ 41.53 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • g&j hall:MCS1
    • rubix:224800
    brand logo
    • Number of elements3
    • Range4/30 mm
    £ 251.02 excl. VAT
    / Each
    • Usually arrives within 14 working days

    brand logobrand logo
    • milwaukee:48899399
    • rubix:246A1140
    • ean:045242344420
    brand logo
    • Number of elements3
    • Range3/5/6 mm
    £ 162.20 excl. VAT
    / Each
    • Usually arrives within 14 working days

    brand logobrand logo
    • g&j hall:CM210
    • rubix:224788
    brand logo
    • Number of elements3
    • Range3/30,5
    £ 113.15 excl. VAT
    / Each
    • Usually arrives within 14 working days

    brand logobrand logo
    • facom:222A.TJ32
    • rubix:1232916
    • ean:3148511506936
    brand logo
    • Number of elements32
    • Range1 to 10,5
    £ 244.60 excl. VAT
    / Each
    • Usually arrives within 14 working days

    brand logobrand logo
    • milwaukee:48899266
    • rubix:387A6612
    • ean:0045242505210
    brand logo
    • Number of elements1
    £ 226.67 excl. VAT
    / Each
    • Usually arrives within 14 working days