MILWAUKEE 48899399 STEP DRILL BIT SET (3PC)


Step drill sets

References
milwaukee:48899399
rubix:246A1140
ean:045242344420
brand logo
brand logo
Technical specifications
Number of elements3
Range3/5/6 mm
See all Specifications

Product details : MILWAUKEE 48899399 STEP DRILL BIT SET (3PC)


Step drills are ideal for drilling into the following materials: - Ferrous and non-ferrous sheets metals, profiles and pipes. - Copper, brass and aluminium. - Stainless steel. - Plastics. - Maximum material thickness 4 mm. - To ensure best lifetime we recommend the use of a coolant.
Trades: - Electrical: drilling of panels and cabinets for cable gland installation. - Plumbing / HVAC: access holes for pipework and installation. - Metal workers / fabrication: various sizes and hole enlargement. - Automotive: holes for cable installation (mobile telephones, antennas, re-directing electrical wiring). - Maintenance repair operations: various applications, sizes and hole enlargement.
Step Drill advantages over conventional drill bits: - One drill bit to drill multiple sizes - Do more carry less! - Best option for enlarging existing holes. - More durable than twist drill bits, thick core resists breakage. - More accurate and less walking, tip starts on contact. - Clean burr free holes, less reaming required. - Drills plastic without splitting or cracking.
Spot drill - Drill - Deburr - All in one go

Technical specifications


Attributes
Number of elements3
Range3/5/6 mm
Coatingblack oxide
Body materialhss
Show UNSPSC/ECL@SS
£ 162.20 excl. VAT
/ Each
£ 194.64 incl. VAT
  • Usually arrives within 14 working days