ROEBUCK DIAMOND SCREWDRIVER BIT 10 PIECE SET


Case with 9 1/4" pozidriv diamond bits and 1 end holder

References
roebuck:5103036
rubix:2518176
brand logo
brand logo
brand logo
Technical specifications
Number of elements10
ImprintMultiple imprint

Product details : ROEBUCK DIAMOND SCREWDRIVER BIT 10 PIECE SET


Roebuck diamond bit set, consisting of 9 diamond-coated 25 mm screwdriver bits and a quick-release bit holder.
The diamond coating grips the screw and reduces the risk of "skidding" when the tip of the screwdriver is placed in the screw head.
This significantly extends the life of the screwdriver bit.
Contents: - 1 quick-release end holder - 2 1/4" PZ1 x 25 Pozidriv bits - 5 1/4" PZ2 x 25 Pozidriv bits - 2 1/4" PZ3 x 25 Pozidriv bits
brand logo

Technical specifications


Attributes
Number of elements10
ImprintMultiple imprint
Show UNSPSC/ECL@SS
£ 47.34 excl. VAT
/ Each
£ 56.81 incl. VAT
  • In stock: Next day delivery