WERA 071110 BC10/9 BITCHECK PH/PZ/TX/QR STAINLESS TORSION 10PC

Bit-Check 10

See technical informationSee documents

References

Wera:05071110001
Rubix:2518095
EAN:4013288111494
brand logo

Technical specifications

Number of elements10
Imprintmultiple imprint

Documents

Product details : WERA 071110 BC10/9 BITCHECK PH/PZ/TX/QR STAINLESS TORSION 10PC


Bit-check that can be positioned upright with high quality bits out of stainless steel. Wera stainless tools are manufactured out of stainless steel, thus preventing the formation of unsightly extraneous rust. 9 wera stainless bits. 1 stainless rapidaptor quick-release holder. The multi-component bit-check is convincing on account of its low weight and the maximum possible degree of compactness. In this respect, the soft material in the lower section of the bit-check ensures that the bits are securely held whilst being simple to remove at the same time.

Strengths

Upright Positionable, multi component Bit-Check
Vacuum ice-hardening provides the required hardness and strength
Rapidator technology for rapid bit change
Industrial applications possible without any constraints

Applications

Industrial

Technical specifications


Attributes
Number of elements10
Imprintmultiple imprint
£ 37.11 excl. VAT
/ Each
£ 44.53 incl. VAT
  • Delivery usually within ( 5 ) days