Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit set
WERA 057776 BIT-BOX 15 IMPAKTOR TX30 PK15
WERA 057776 BIT-BOX 15 IMPAKTOR TX30 PK15
Screwdriver bit set Wera
References
wera:
05057776001
rubix:
265A5588
manufacturer :
05057776001
ean:
4013288187895
Product details
Technical specifications
Product details : WERA 057776 BIT-BOX 15 IMPAKTOR TX30 PK15
Bit-Box 15 Impaktor TX, TX 30 x 25 mm, 15 pieces
15x 867/1 IMP DC Impaktor TORX® bits: TX 30 x 25 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.67
excl. VAT
/
Each
£
40.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOSCH 2.607.017.164 SCREWDRIVER BIT SET
BAHCO 2058/S26-2 BIT SET WITH BIT RATCHET
ROEBUCK 1/4 INCH DRIVE RATCHET AND SOCKET BIT SET 27PC
DEWALT DT70702-QZ 40 PIECE SCREW DRIVER SET
WERA 057417 BITCHECK 10 IMPAKTOR 4 PZ/TX IMPDC 10PC
WERA 057114 KRAFTFORM KOMPAKT 71 SECURITY 32PC
MILWAUKEE 4932492008 SHOCKWAVE IMPACT DUTY BIT SET (75PC)
WERA 073660 K'FORM KOMPAKT 27RA1SB RATCHET SCREWDRIVER 6PC
BRITOOL EXPERT 1/4 INCH BITS 39 PIECE SET SOCKETS + ACC E131705
ROEBUCK BITS EVERYDAY USE + BIT HOLDER SET 30 PIECE 826743
BRITOOL EXPERT 1/4 INCH BITS SET: 48 + BIT HOLDER
WERA 057775 BIT-BOX 15 IMPAKTOR TX25 PK15
WERA 057688 BITCHECK 10 TX IMPAKTOR 1 TX IMP DC PK10
"FACOM EH103.J3 1/4"" 25MM HEXAGON SOCKET SET 3PCE"
FACOM OPEN ENDS AME.B4