Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Clamps, presses
Clamp
ROEBUCK CLAMP SIZE 2000MM X 100MM 652564
ROEBUCK CLAMP SIZE 2000MM X 100MM 652564
Cast iron clamp
References
roebuck:
652564
rubix:
209A7235
ean:
3660338007811
Technical specifications
Clamping
2000
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK CLAMP SIZE 2000MM X 100MM 652564
Valve and cast iron slide GS.
Black laminated steel rail protected by electro coated paint.
Strengths
Power up to 8000 N
Technical specifications
Attributes
Clamping
2000
mm
Projection
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.56
excl. VAT
/
Each
£
58.27
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
IRWIN RECORD SASH CLAMP 135/7 54 INCH
ROEBUCK 885058 CAST IRON CLAMP 300X140MM
ROEBUCK 885060 CAST IRON CLAMP 600X120MM
IRWIN QUICK-GRIP BAR CLAMP 457MM/18IN 518QC
ROEBUCK PROFESSIONAL PUMP CLAMP CLAMPING MM 400 PROJECTION MM 80
IRWIN RECORD SASH CLAMP 135/9 66 INCH
IRWIN QUICK-GRIP BAR CLAMP 915MM/36IN 536QC T536QCEL7
IRWIN QUICK GRIP PAIR 150MM T5062QCEL7 1
ROEBUCK PROFESSIONAL PUMP CLAMP CLAMPING MM 800 PROJECTION MM 80
ROEBUCK PUMP CLAMP CLAMPING 600MM PROJECTION 80MM
ROEBUCK PROFESSIONAL PUMP CLAMP CLAMPING MM 2000 PROJECTION MM 150
ROEBUCK 885051 ALL STEEL CLAMP 300X140MM
ROEBUCK PROFESSIONAL PUMP CLAMP CLAMPING MM 800 PROJECTION MM 100
FACOM BAR CLAMP 275.800
ROEBUCK PROFESSIONAL PUMP CLAMP CLAMPING MM 1000 PROJECTION MM 100