KLINGSPOR 230312 PS21FK PAPER DISC 150 MM GRIT 40 NO HOLE PK50
PS 21 FK Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:230312
Rubix:418A3718
EAN:4014855082216

Product details : KLINGSPOR 230312 PS21FK PAPER DISC 150 MM GRIT 40 NO HOLE PK50
PS 21 FK disc self-fastening, 150 mm grit 40 no hole
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 40 |
| Application | metals |
| Type of abrasive | aluminium zirconia |
| Backing material | f-paper |
| Series | ps 21 fk |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 27.50 excl. VAT
/ Each
£ 33.00 incl. VAT
- Delivery usually within ( 5 ) days