Helicoidal carbide solid drill bit Dormer
Drilling diameter | 5.1 mm |
---|---|
Total length | 62 mm |
Length of cut | 26 mm |
Drilling diameter | 5.1 mm |
---|---|
Total length | 62 mm |
Length of cut | 26 mm |
Din standard | din 6539 |
Ratio of diameter to length of drill hole | 2,5xd |
Tip angle | 130 ° |
Internal cooling | no |
Usually arrives within 14 working days