• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Hand tools(25,177)
  • Portable power tools(1,510)
  • Pneumatic tools(192)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,419)
  • Special tools(3,235)
See Tools & Metrology
  • Screwdrivers(1,303)
  • Clamping tools(16,712)
  • Pliers, vices, clamps(2,325)
  • Saws, cutters, files(2,689)
  • Extractors(444)
  • Storage(1,815)
  • Hammers, impact tools(1,192)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Wire stripping plier
CEMBRE HB14 WIRE STRIPPER 2591212

CEMBRE HB14 WIRE STRIPPER 2591212

Wire Stripper

See technical information
References
Cembre:HB14
Rubix:271535
brand logo
brand logo
Technical specifications
Weight220 g

Product details : CEMBRE HB14 WIRE STRIPPER 2591212


Wire stripper for PVC insulated cables

Technical specifications


Attributes
Weight220 g
Show UNSPSC/ECL@SS
£ 101.19 excl. VAT
/ Each
£ 121.43 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

KNIPEX 1366180T STRIX STRIPPER WITH TETHER ATTACHMENT 180MMKNIPEX 126923 SPARE LENGTH STOP FOR 1262180KNIPEX 1366180SB STRIX INSUL STRIPPER WITH CABLE SHEARS 180MMKNIPEX 1264180 SELF-ADJ.INSULATION STRIPPERS 180MMKNIPEX 1366180 STRIX INSUL. STRIPPER WITH CABLE SHEARS 180MMKNIPEX 1182130 ELECTRONIC INSULATION SHEARS 140MMFACOM 194A.17CPE 1 SERIES PLIERSGEDORE HDCBLSTRIPPNGTOOL 8147KNIPEX 1346165 KNIPEX DISMANTLING PLIERS 165MMFACOM CRUMPING PLIE DM.14ROEBUCK AUTOMATIC WIRE STRIPPER CUTTING CAPACITY 0.2-6MM 840536KNIPEX 1630145SB CABLE STRIPPERS 150MMROEBUCK WIRE STRIPPER SELF-ADJUSTING CUTTING CAPAC 0.03-10.00MM 845347KNIPEX 1106160T INSULATION STRIPPER TT 160MMGEDORE 160MMSTRIPPINGPLIER 8098-160 JC
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap