CEMBRE CRIMPSTAR HP3
The ratchet controlled tools in the Crimpstar® range, are compact, lightweight and easy to use
See technical informationSee documentsReferences
Cembre:HP3
Rubix:271502
EAN:8016692554297
Documents
Product details : CEMBRE CRIMPSTAR HP3
The ratchet controlled tools in the Crimpstar® range, are compact, lightweight and easy to use
Strengths
High precision investment casting jaws made of special treated steel
Ratchet control to ensure precise crimping.
Emergency device to allow for jaws opening at any stage of operation.
Toggle action leverage to reduce operator effort.
Automatic handles opening after crimping operation
Ergonomically designed moulded plastic grips.
To open jaws in case of emergency push the release lever as indicated
Several combinations of kits including tool and relative connectors are available
Ratchet control to ensure precise crimping.
Emergency device to allow for jaws opening at any stage of operation.
Toggle action leverage to reduce operator effort.
Automatic handles opening after crimping operation
Ergonomically designed moulded plastic grips.
To open jaws in case of emergency push the release lever as indicated
Several combinations of kits including tool and relative connectors are available
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 122.60 excl. VAT
/ Each
£ 147.12 incl. VAT
- In stock: Next day delivery

