References
Gühring:00292 002.380
Rubix:88222732

Documents
Product details : GUHRING 00292 002.380 BS3 CENTRE DR RH
Technical specifications
Attributes
| Diameter | 6.35 mm |
|---|---|
| Tip diameter | 2.38 mm |
| Total length | 51 mm |
| Cutting material | hss |
| Bevel angle | 118 ° |
| Coating | uncoated |
| Tip angle | 60 ° |
Show UNSPSC/ECL@SS
£ 7.15 excl. VAT
/ Each
£ 8.58 incl. VAT
- In stock: Next day delivery
