TITEX K1411S-1.5X5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073652
Centre Drill
See technical informationSee documentsReferences
Walter Titex:K1411S-1.5X5
Rubix:255A4351
Manufacturer :5073652
EAN:4031132032818

Documents
Product details : TITEX K1411S-1.5X5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073652
ALTIUS
Strengths
•For straight contact surfaces in accordance with DIN 332 A
Form A
Form A
Applications
Centre Drilling
Technical specifications
Attributes
| Diameter | 5 mm |
|---|---|
| Tip diameter | 1.5 mm |
| Total length | 60 mm |
| Cutting material | hss |
| Shape | round |
| Bevel angle | 60 ° |
| Total length (inches) | 2.362 '' |
| Coating | uncoated |
| Tip angle | 118 ° |
| Drilling diameter | 1.5 mm |
Show UNSPSC/ECL@SS
£ 11.09 excl. VAT
/ Each
£ 13.31 incl. VAT
- Usually arrives within 14 working days