TITEX K1215-8 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073608
Centre Drill
See technical informationSee documentsReferences
Walter Titex:K1215-8
Rubix:356A9575
Manufacturer :5073608
EAN:4031132159300

Documents
Product details : TITEX K1215-8 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073608
ALTIUS
Strengths
•For straight contact surfaces in accordance with DIN 332 B
Form B
Form B
Applications
Centre Drilling
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Tip diameter | 8 mm |
| Total length | 100 mm |
| Cutting material | hss |
| Shape | round |
| Bevel angle | 60 ° |
| Total length (inches) | 3.937 '' |
| Coating | uncoated |
| Tip angle | 118 ° |
| Drilling diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 105.95 excl. VAT
/ Each
£ 127.14 incl. VAT
- Usually arrives within 14 working days