Center Drill
Diameter | 11.11 mm |
---|---|
Tip diameter | 4.76 mm |
Total length | 63 mm |
Diameter | 11.11 mm |
---|---|
Tip diameter | 4.76 mm |
Total length | 63 mm |
Body material | HSS |
Shape | Other |
Bevel angle | 118 ° |
Diameter (inch) | 0,1874 '' |
Coating | Uncoated |
Tip angle | 60 ° |
Usually arrives within 14 working days