TITEX K1113TIN-3.15 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073561
Centre Drill
See technical informationSee documentsReferences
Walter Titex:K1113TIN-3.15
Rubix:291A0948
Manufacturer :5073561
EAN:4031132160559

Documents
Product details : TITEX K1113TIN-3.15 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073561
ALTIUS
Applications
Centre Drilling
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Tip diameter | 3.15 mm |
| Total length | 50 mm |
| Cutting material | hss |
| Shape | round |
| Total length (inches) | 1.969 '' |
| Coating | tin |
| Tip angle | 118 ° |
| Drilling diameter | 3.15 mm |
Show UNSPSC/ECL@SS
£ 19.37 excl. VAT
/ Each
£ 23.24 incl. VAT
- Usually arrives within 14 working days