TITEX K1112-2 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073537
Centre Drill
See technical informationSee documentsReferences
Walter Titex:K1112-2
Rubix:356A9523
Manufacturer :5073537
EAN:4031132158891

Documents
Product details : TITEX K1112-2 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073537
ALTIUS
Strengths
•For straight contact surfaces in accordance with DIN 332 A
Form A with flat section
Form A with flat section
Applications
Centre Drilling
Technical specifications
Attributes
| Diameter | 5 mm |
|---|---|
| Tip diameter | 2 mm |
| Total length | 40 mm |
| Cutting material | hss |
| Shape | round |
| Bevel angle | 60 ° |
| Total length (inches) | 1.575 '' |
| Coating | uncoated |
| Tip angle | 118 ° |
| Drilling diameter | 2 mm |
Show UNSPSC/ECL@SS
£ 8.96 excl. VAT
/ Each
£ 10.75 incl. VAT
- Usually arrives within 14 working days