Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
ROEBUCK A2004.0 223607 HSS CENTRE DRILL 4.00 X 1.60MM
ROEBUCK A2004.0 223607 HSS CENTRE DRILL 4.00 X 1.60MM
HSS centring drill bit Unbranded
References
unbranded:
CDM/010
rubix:
223607
Technical specifications
Diameter
4
mm
Total length
35.5
mm
Body material
HSS
Product details
Technical specifications
Product details : ROEBUCK A2004.0 223607 HSS CENTRE DRILL 4.00 X 1.60MM
Centre drills for producing centre holes conforming to DIN 332. Manufactured from High Speed Steel. 60⁰ angle and profile ground. Form A (without protecting chamfer).
Technical specifications
Attributes
Diameter
4
mm
Total length
35.5
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.75
excl. VAT
/
Each
£
8.10
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
TITEX K1111-8 CENTRE DRILL 5073527
GUHRING 00280 003.150 CENTRE DRILLS
TITEX K1111TIN-3.15 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073533
GUHRING 00587 003.150 DRILLS OTHER 9005870031500
TITEX K1411M-1X4 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073644
DORMER A210.8X3.15 5969328
CUTLINE CENTRE DRILL - HSS - A TYPE - 60 - STANDARD MM 8 X 2.5 726900
DORMER A225BS7 DRILL 5/16 INCH X 3/4 INCH 5969174
GUHRING 00585 002.000 DRILLS OTHER 9005850020000
GUHRING 00613 002.000 STANDARD HSS COATED DRIL 9006130020000
WALTER 5073643 K1411M 1.5X5MM HSS EX/L CENTREDRILL
GUHRING 00582 003.150 DRILLS OTHER 9005820031500
TITEX K1411M-2.5X8 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073645
TITEX K1111-12.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073520
TITEX K1411L-2X5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073639