CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SERIES MM 6 X 2.0 862496
Centre drill - hss co5% - a type - 60° - long series
See technical informationSee documentsReferences
GISS Cutline:862496
Rubix:862496
EAN:3660338171741

Documents
Product details : CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SERIES MM 6 X 2.0 862496
Centre drill - hss co5% - a type - 60° - long series
Technical specifications
Attributes
| Diameter | 6 mm |
|---|---|
| Tip diameter | 2 mm |
| Total length | 100 mm |
| Cutting material | hss-co |
| Shape | a |
| Bevel angle | 60 ° |
Show UNSPSC/ECL@SS
£ 13.00 excl. VAT
/ Each
£ 15.60 incl. VAT
- Usually arrives within 14 working days
