TITEX K1313-4 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073637
Centre Drill
See technical informationSee documentsReferences
Walter Titex:K1313-4
Rubix:356A9584
Manufacturer :5073637
EAN:4031132158563

Documents
Product details : TITEX K1313-4 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073637
ALTIUS
HSS center drill K1313-4
Strengths
•For curved contact surfaces in accordance with DIN332 R
Form R with flat section
Form R with flat section
Applications
Centre Drilling
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Tip diameter | 4 mm |
| Total length | 66 mm |
| Cutting material | hss |
| Shape | round |
| Bevel angle | 59 ° |
| Total length (inches) | 2.598 '' |
| Coating | uncoated |
| Tip angle | 118 ° |
| Drilling diameter | 4 mm |
| Capacity length | 2.6 mm |
Show UNSPSC/ECL@SS
£ 16.97 excl. VAT
/ Each
£ 20.36 incl. VAT
- Usually arrives within 14 working days



