Centre Drill
Diameter | 12.5 mm |
---|---|
Tip diameter | 5 mm |
Total length | 63 mm |
Diameter | 12.5 mm |
---|---|
Tip diameter | 5 mm |
Total length | 63 mm |
Body material | hss |
Shape | round |
Diameter (inch) | 0.492 '' |
Total length (inches) | 2.48 '' |
Coating | uncoated |
Tip angle | 118 ° |
Drilling diameter | 5 mm |
Usually arrives within 14 working days