TITEX K1161-2.5 DRILLS SOLID CARBID TYPE N 5073593
Centre Drill
See technical informationSee documentsReferences
Walter Titex:K1161-2.5
Rubix:291A0950
Manufacturer :5073593
EAN:4031132159409

Documents
Product details : TITEX K1161-2.5 DRILLS SOLID CARBID TYPE N 5073593
ALTIUS
Strengths
•For straight contact surfaces in accordance with DIN 332 A
Form A
Form A
Applications
Centre Drilling
Technical specifications
Attributes
| Diameter | 6.3 mm |
|---|---|
| Tip diameter | 2.5 mm |
| Total length | 45 mm |
| Cutting material | carbide |
| Shape | round |
| Bevel angle | 60 ° |
| Total length (inches) | 1.772 '' |
| Coating | uncoated |
| Tip angle | 118 ° |
| Drilling diameter | 2.5 mm |
Show UNSPSC/ECL@SS
£ 84.09 excl. VAT
/ Each
£ 100.91 incl. VAT
- Usually arrives within 14 working days