Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 8 X 2.5 862487
CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 8 X 2.5 862487
Hss centre drill bit - tin form a - 60° - normal series
References
giss cutline:
862487
rubix:
862487
ean:
3660338171666
Technical specifications
Diameter
8
mm
Tip diameter
2.5
mm
Total length
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 8 X 2.5 862487
Hss centre drill bit - tin form a - 60° - normal series
Technical specifications
Attributes
Diameter
8
mm
Tip diameter
2.5
mm
Total length
50
mm
Body material
hss
Shape
a
Bevel angle
60
°
Coating
tin
Steel strapping
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.44
excl. VAT
/
Each
£
6.53
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
GUHRING 00581 001.000 CENTRE DRILLS
TITEX K1111-1 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073516
TITEX K1215-5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073606
ROEBUCK 22-165-305 CENTRE DRILL SHORT SERIES SIZE 5
DORMER A2053.15X8.0 DRILL 3.15 MM X 8.00 MM 5969309
TITEX K1112-1.6 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073536
TITEX K1313-2 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073634
CUTLINE CENTRE DRILL HSS A TYPE 60 STANDARD MM 10 X 4.0 726903
CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SERIES MM 6 X 2.0 862496
GUHRING 00581 006.300 CENTRE DRILLS
GUHRING 00581 002.500 CENTRE DRILLS
TITEX K1111-12.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073520
DORMER A225BS6 DRILL 1/4 INCH X 5/8 INCH 5969173
DORMER A2016.0X18.0 DRILL 18.00 MM X 6.00 MM 5969240
GUHRING 00583 002.000 CENTRE DRILLS