TITEX K1112-3.15 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073539
Centre Drill
See technical informationSee documentsReferences
Walter Titex:K1112-3.15
Rubix:356A9524
Manufacturer :5073539
EAN:4031132158914

Documents
Product details : TITEX K1112-3.15 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073539
ALTIUS
Strengths
•For straight contact surfaces in accordance with DIN 332 A
Form A with flat section
Form A with flat section
Applications
Centre Drilling
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Tip diameter | 3.15 mm |
| Total length | 50 mm |
| Cutting material | hss |
| Shape | round |
| Bevel angle | 60 ° |
| Total length (inches) | 1.969 '' |
| Coating | uncoated |
| Tip angle | 118 ° |
| Drilling diameter | 3.15 mm |
Show UNSPSC/ECL@SS
£ 12.08 excl. VAT
/ Each
£ 14.50 incl. VAT
- Usually arrives within 14 working days