TITEX K1311-1 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073620
Centre Drill
See technical informationSee documentsReferences
Walter Titex:K1311-1
Rubix:291A0951
Manufacturer :5073620
EAN:4031132158402

Documents
Product details : TITEX K1311-1 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073620
ALTIUS
Strengths
•For straight contact surfaces in accordance with DIN 332 A
Form A
Form A
Applications
Centre Drilling
Technical specifications
Attributes
| Diameter | 4 mm |
|---|---|
| Tip diameter | 1 mm |
| Total length | 31.5 mm |
| Cutting material | hss |
| Shape | round |
| Bevel angle | 60 ° |
| Total length (inches) | 1.24 '' |
| Coating | uncoated |
| Tip angle | 118 ° |
| Drilling diameter | 1 mm |
Show UNSPSC/ECL@SS
£ 7.02 excl. VAT
/ Each
£ 8.42 incl. VAT
- Usually arrives within 14 working days