TITEX K1131-1.6 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073574
Centre Drill
See technical informationSee documentsReferences
Walter Titex:K1131-1.6
Rubix:356A9554
Manufacturer :5073574
EAN:4031132159171

Documents
Product details : TITEX K1131-1.6 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073574
ALTIUS
Strengths
•For straight contact surfaces in accordance with DIN 332 A
Form A
Form A
Applications
Centre Drilling
Technical specifications
Attributes
| Diameter | 4 mm |
|---|---|
| Tip diameter | 1.6 mm |
| Total length | 35.5 mm |
| Cutting material | hss |
| Shape | round |
| Bevel angle | 60 ° |
| Total length (inches) | 1.398 '' |
| Coating | uncoated |
| Tip angle | 118 ° |
| Drilling diameter | 1.6 mm |
Show UNSPSC/ECL@SS
£ 10.08 excl. VAT
/ Each
£ 12.10 incl. VAT
- Usually arrives within 14 working days